The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
UMBW-4C1-4
WEG Electric Circuit Breakers, UMBW Series
MFG Item Number
UMBW-4C1-4
Product Description
Circuit Breaker, 1-P, 4A/277VAC, C,
Specifications
Specifications
Poles
1
Current Rating
4 A
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
Neutral Pole
No
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
UMBW-1D3-50
Product Description
MCB 1077 480VAC D 3P 50A
Specifications
Specifications
Poles
3
Current Rating
50 A
Max Voltage
480 VAC
Protection
Supplemental
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
Neutral Pole
No
kAIC @ 277/480 VAC
5
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
UMBW-4C1-6
WEG Electric Circuit Breakers, UMBW Series
MFG Item Number
UMBW-4C1-6
Product Description
Circuit Breaker, 1-P, 6A/277VAC, C,
Specifications
Specifications
Poles
1
Current Rating
6 A
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
Neutral Pole
No
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
UMBW-1C1-10
Product Description
MCB 1077 277VAC C 1P 10A
Specifications
Specifications
Poles
1
Current Rating
10 A
Max Voltage
277 VAC
Protection
Supplemental
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
Neutral Pole
No
kAIC @ 277 VAC
5
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
UMBW-1C3-5
WEG Electric Circuit Breakers, UMBW Series
MFG Item Number
UMBW-1C3-5
Product Description
MCB UL1077 277/480V C 3P 5A, J2
Specifications
Specifications
Poles
3
Current Rating
5 A
Protection
Supplemental
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
5
kAIC @ 277/480 VAC
5
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
UMBW-1D1-20
Product Description
MCB 1077 277VAC D 1P 20A
Specifications
Specifications
Poles
1
Current Rating
20 A
Max Voltage
277 VAC
Protection
Supplemental
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
Neutral Pole
No
kAIC @ 277 VAC
5
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
UMBW-1D2-32
Product Description
MCB 1077 480VAC D 2P 32A
Specifications
Specifications
Poles
2
Current Rating
32 A
Max Voltage
480 VAC
Protection
Supplemental
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
Neutral Pole
No
kAIC @ 277/480 VAC
5
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
UMBW-1D2-40
Product Description
MCB 1077 480VAC D 2P 40A
Specifications
Specifications
Poles
2
Current Rating
40 A
Max Voltage
480 VAC
Protection
Supplemental
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
Neutral Pole
No
kAIC @ 277/480 VAC
5
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
UMBW-1D2-63
Product Description
MCB 1077 480VAC D 2P 63A
Specifications
Specifications
Poles
2
Current Rating
63 A
Max Voltage
480 VAC
Protection
Supplemental
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
Neutral Pole
No
kAIC @ 277/480 VAC
5
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
UMBW-1D3-10
Product Description
MCB 1077 480VAC D 3P 10A
Specifications
Specifications
Poles
3
Current Rating
10 A
Max Voltage
480 VAC
Protection
Supplemental
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
1077
Neutral Pole
No
kAIC @ 277/480 VAC
5
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
Busbar
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
WEG Electric
Product Series
UMBW
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved